Check Availability
  • Mop Buckets
  • RUBBERMAID 

    6-1/2 gal. Yellow Plastic Mop Bucket, 1 EA

  • Item # 43WU70
  • Mfr. Model # FG747000YEL
6-1/2 gal. Yellow Plastic Mop Bucket, 1  EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43WU70
Mfr. Model # FG747000YEL
UNSPSC #47121804
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Mop Bucket
Color Yellow
Color Coding System No
Caster Type 3"
Material Plastic
Shape Oval
Bucket/Pail Dia. 16"
Bucket/Pail Height 17"
Bucket/Pail Length 18-1/2"
Bucket/Pail Width 16"
Bottom Drain No
Anti-Spill Yes
Metal Detectable No
Series WaveBrake(R)
Features Compact Size for Efficient Cleaning, Reduces Splashing Up to 40%
* This product's country of origin is subject to change

Welcome Sign In