Check Availability
  • RUBBERMAID 

    30"W Straight Double Rubber Floor Squeegee Without Handle, Black

  • Item # 43XC17
  • Mfr. Model # FG9C2900BLA
30"W Straight Double Rubber Floor Squeegee Without Handle, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XC17
Mfr. Model # FG9C2900BLA
UNSPSC #47121803
Shipping Weight 1.35 lbs
Country of Origin Belgium *
Squeegee Product Group Floor Squeegee
Squeegee Blade Shape Straight Double
Squeegee Blade Material Rubber
Squeegee Blade Width 30"
Squeegee Frame Material Steel
Squeegee Handle Included Without Handle
FDA Compliant No
Color Coding System No
Squeegee Blade Count Double
Item Floor Squeegee
Connection Type Tapered
Chemical Resistant No
For Use With Tapered Handles
Includes Frame and Blade
Features Nonmarking, Flexible Blade
Color Black
Squeegee Application Floor Squeegee
* This product's country of origin is subject to change

Welcome Sign In