Check Availability
  • RUBBERMAID 

    Steel Broom Brace

  • Item # 43WU68
  • Mfr. Model # FG9B71000000
Steel Broom Brace
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43WU68
Mfr. Model # FG9B71000000
UNSPSC #47121803
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Broom Brace
For Use With Floor Sweeps
Material Steel
Length 15"
Includes Brace, (2) Bolts, (2) Wing Nuts, (2) Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In