Check Availability
Wireless Transmitter,  For Use With Telestone,  Includes Rock, Transmitter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443F92
Mfr. Model # TELESTONE-B
UNSPSC #52161523
Shipping Weight 5.0 lbs
Country of Origin China *
Item Wireless Transmitter
Features Wireless Transmitter
Includes Rock, Transmitter
For Use With Telestone
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Transmitter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.