Check Availability
Wireless Receiver,  For Use With Telestone,  Includes Rock, Receiver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443F90
Mfr. Model # TELESTONE RX-G
UNSPSC #52161524
Shipping Weight 5.0 lbs
Country of Origin China *
Item Wireless Receiver
Features Wireless Receiver
Includes Rock, Receiver
For Use With Telestone
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Receiver
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms