Check Availability
  • Subwoofers
  • ROCKUSTICS 

    Subwoofer, 300W, 28-3/4" Nominal Length, 26" Nominal Outside Width, 19" Nominal Height

  • Item # 443G29
  • Mfr. Model # Subscape 12
Subwoofer,  300W,  28-3/4" Nominal Length,  26" Nominal Outside Width,  19" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G29
Mfr. Model # Subscape 12
UNSPSC #52161527
Shipping Weight 30.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 28-3/4"
Nominal Outside Width 26"
Nominal Height 19"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.