Check Availability
  • Subwoofers
  • ROCKUSTICS 

    Subwoofer, 250W, 37-1/4" Nominal Length, 26" Nominal Outside Width, 17" Nominal Height

  • Item # 443G28
  • Mfr. Model # Subscape 10
Subwoofer,  250W,  37-1/4" Nominal Length,  26" Nominal Outside Width,  17" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G28
Mfr. Model # Subscape 10
UNSPSC #52161527
Shipping Weight 25.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 37-1/4"
Nominal Outside Width 26"
Nominal Height 17"
Output Wattage 250W
Frequency Response - Speakers 35 to 105Hz
Power Type - Subwoofers Passive
Primary Color Brown
Item Primary Material Plastic
For Use With Mfr. No. P350 AMPLIFIER
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.