Check Availability
  • Subwoofers
  • ROCKUSTICS 

    Subwoofer, 30" Nominal Length, 14" Nominal Outside Width, 15" Nominal Height

  • Item # 443G27
  • Mfr. Model # Subscape 8
Subwoofer,  30" Nominal Length,  14" Nominal Outside Width,  15" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G27
Mfr. Model # Subscape 8
UNSPSC #52161527
Shipping Weight 15.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 30"
Nominal Outside Width 14"
Nominal Height 15"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.