Check Availability
  • Subwoofers
  • ROCKUSTICS 

    Subwoofer, 500W, 21" Nominal Length, 41" Nominal Outside Width, 33" Nominal Height

  • Item # 443F80
  • Mfr. Model # SUBSUB-15-B
Subwoofer,  500W,  21" Nominal Length,  41" Nominal Outside Width,  33" Nominal Height
Qty
  • Web Price
    $2,451.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443F80
Mfr. Model # SUBSUB-15-B
UNSPSC #52161527
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Subwoofer
Nominal Length 21"
Nominal Outside Width 41"
Nominal Height 33"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.