Check Availability
  • Subwoofers
  • ROCKUSTICS 

    Subwoofer, 300W, 17" Nominal Length, 41" Nominal Outside Width, 26" Nominal Height

  • Item # 443F77
  • Mfr. Model # SUBSUB-12-B
Subwoofer,  300W,  17" Nominal Length,  41" Nominal Outside Width,  26" Nominal Height
Qty
  • Web Price
    $1,781.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443F77
Mfr. Model # SUBSUB-12-B
UNSPSC #52161527
Shipping Weight 100.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 17"
Nominal Outside Width 41"
Nominal Height 26"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.