Check Availability
  • Subwoofers
  • ROCKUSTICS 

    Subwoofer, 16" Nominal Length, 36" Nominal Outside Width, 25" Nominal Height

  • Item # 443F75
  • Mfr. Model # SUBSUB-10-G
Subwoofer,  16" Nominal Length,  36" Nominal Outside Width,  25" Nominal Height
Qty
  • Web Price
    $1,558.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443F75
Mfr. Model # SUBSUB-10-G
UNSPSC #52161527
Shipping Weight 75.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 16"
Nominal Outside Width 36"
Nominal Height 25"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.