Check Availability
  • Audio Speakers
  • ROCKUSTICS 

    Speaker, 100 Watt (RMS), 4 Impedance (Ohms), 12 Overall Height (In.), 14 Overall Length (In.)

  • Item # 443G26
  • Mfr. Model # Periscape 6
Speaker,  100 Watt (RMS),  4 Impedance (Ohms),  12 Overall Height (In.),  14 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G26
Mfr. Model # Periscape 6
UNSPSC #52161512
Shipping Weight 11.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color Brown
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Titanium
Woofer Dia. (In.) 6-1/2
Woofer Composition Polypropylene/Butyl
Max. Wattage 60
Sensitivity (dB) 86
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.