Check Availability
  • Audio Speakers
  • ROCKUSTICS 

    Speaker, 250 Watt (RMS), 8 Impedance (Ohms), 17 Overall Height (In.), 22 Overall Length (In.)

  • Item # 443G10
  • Mfr. Model # XT-POWERROCK-S
Speaker,  250 Watt (RMS),  8 Impedance (Ohms),  17 Overall Height (In.),  22 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G10
Mfr. Model # XT-POWERROCK-S
UNSPSC #52161512
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Sandstone
Enclosure Material Composite
Tweeter Dia. (In.) 1
Tweeter Composition Metal
Woofer Dia. (In.) 8
Woofer Composition Moisture Resistant Resin Treated Fiber
Max. Wattage 250
Sensitivity (dB) 97
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.