Check Availability
  • Audio Speakers
  • ROCKUSTICS 

    Speaker, 100 Watt (RMS), 4 Impedance (Ohms), 17 Overall Height (In.), 22 Overall Length (In.)

  • Item # 443C57
  • Mfr. Model # OCTOROCK-S
Speaker,  100 Watt (RMS),  4 Impedance (Ohms),  17 Overall Height (In.),  22 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C57
Mfr. Model # OCTOROCK-S
UNSPSC #52161512
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Sandstone
Enclosure Material Composite
Tweeter Dia. (In.) 1
Tweeter Composition Polycarbonate
Woofer Dia. (In.) 8
Woofer Composition Moisture Resistant Resin Treated Fiber
Max. Wattage 100
Sensitivity (dB) 87
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.