Check Availability
  • Audio Speakers
  • ROCKUSTICS 

    Speaker, 70 Watt (RMS), 4 Impedance (Ohms), 11-1/4 Overall Height (In.)

  • Item # 443A55
  • Mfr. Model # ECONOROCK-S
Speaker,  70 Watt (RMS),  4 Impedance (Ohms),  11-1/4 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A55
Mfr. Model # ECONOROCK-S
UNSPSC #52161512
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Sandstone
Enclosure Material Composite
Tweeter Dia. (In.) 1
Tweeter Composition Polycarbonate
Woofer Dia. (In.) 6-1/2
Woofer Composition Moisture Resistant Resin Treated Fiber
Max. Wattage 70
Sensitivity (dB) 87
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.