Check Availability
  • Audio Speakers
  • ROCKUSTICS 

    Speaker, 75 Watt (RMS), 4 Impedance (Ohms), 11-1/4 Overall Height (In.)

  • Item # 443A44
  • Mfr. Model # COCONUTZ
Speaker,  75 Watt (RMS),  4 Impedance (Ohms),  11-1/4 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A44
Mfr. Model # COCONUTZ
UNSPSC #52161512
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Brown
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 3/4
Tweeter Composition Polycarbonate
Woofer Dia. (In.) 5-1/4
Woofer Composition Moisture Resistant Resin Treated Fiber
Max. Wattage 75
Sensitivity (dB) 86
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.