Check Availability
  • Carpet and Linoleum Knives
  • ROBERTS 

    Carbon Steel Carpet Knife,7-1/4" Overall Length,Number of Blades Included:2

  • Item # 43Z125
  • Mfr. Model # 10-253
Carbon Steel Carpet Knife,7-1/4" Overall Length,Number of Blades Included:2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z125
Mfr. Model # 10-253
UNSPSC #27111503
Shipping Weight 0.1 lbs
Country of Origin China *
Item Carpet Knife
Application For Carpet Installation
Blade Type 2-Sided Carpet
Blade Material Carbon Steel
Number of Blades Included 2
Overall Length 7-1/4"
Overall Width 1-1/4"
Overall Thickness 5/8"
Blade Change Screw
Handle Type Ergonomic
Handle Material Aluminum
Handle Color Red
Stores (2) Blades
Features Finger Blade Guard
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.