Check Availability
Replacement Stretcher Tube, Steel, 36 in L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z123
Mfr. Model # 10-230-10
UNSPSC #30161701
Shipping Weight 6.45 lbs
Country of Origin Taiwan *
Item Replacement Stretcher Tube
Material Steel
Overall Length 36"
For Use With All Roberts(R) Stretchers (Except Mfg. No. 10-222 Super Senior Power Stretcher)
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In