Check Availability
Repl Scraper Blade, Steel, 6 in, For 43Z118
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z119
Mfr. Model # 10-195-01
UNSPSC #27112009
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Replacement Scraper Blade
For Use With Mfr. Model Number 10-195 Heavy Duty Convertible Scraper
Material Steel
Overall Length 6"
For Use With Mfg. No. 10-195 Heavy Duty Convertible Scraper
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.