Check Availability
Carpet Stretcher Kit, 18 in, 12 Pc
Qty
  • Web Price
    $539.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z124
Mfr. Model # 10-237V
UNSPSC #30161701
Catalog Page 891
Shipping Weight 84.0 lbs
Country of Origin Taiwan *
Item Carpet Stretcher Kit
Size 18"
Construction Aluminum
Characteristics Low Profile Head, 18" Tail Blocks w/Integral Wheels, Comfort Grips, Adjustable Pin Depth, Stretch over 38 ft.
Application For Carpet Installation
Includes Mfg. No. 10-237 Junior Power Stretcher, Tail Block w/Wheels, (6) 3 ft. Extension Tubes, Mfg. No. 10-250 Adjustable Locking Tube, Transfer Tube, Interlocking Wheel Stretcher Carrying Case, Tube Carrying Case
* This product's country of origin is subject to change

Welcome Sign In