Check Availability
Carpet Knee Kicker, 18-7/8 to 24 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z130
Mfr. Model # 10-501
UNSPSC #30161701
Shipping Weight 5.55 lbs
Country of Origin Taiwan *
Item Carpet Knee Kicker
Size 18-7/8 to 24"
Characteristics Extra Wide Head, High Contour Neck, Center Grooved Head, Adjustable Pin Depth Dial
Application For Carpet Installation
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In