Check Availability
Carpet Knee Kicker, 18-1/2 to 22-1/2 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z120
Mfr. Model # 10-2000GT
UNSPSC #30161701
Shipping Weight 5.85 lbs
Country of Origin Taiwan *
Item Carpet Knee Kicker
Size 18-1/2 to 22-1/2"
Construction Aluminum Alloy
Characteristics Additional Row of Pins and Nap Strip for Larger Gripping Surface, Large Channel Stops, High Contour Neck, Center Grooved Head
Application For Carpet Installation
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In