Check Availability
Carpet Heat Bond Iron, 3 in Bond, 110V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z128
Mfr. Model # 10-482G
UNSPSC #47111601
Shipping Weight 4.6 lbs
Country of Origin South Korea *
Item Carpet Heat Bond Iron
Size 3"
Construction Streamlined, Low Profile
Characteristics 110V, Melts 3" Wide Heat Bond Tape, Double Heat Shield, S-Shaped Heating Element Provides Even Heating And Longer Heat Retention, Grooved Non-Stick Base, Comb Profile Forms Ridges in Adhesive for Stronger Carpet, 3-Way Cord Guide, 9-1/2 ft. Cord, Thermostat Indicator Light
Application For Carpet Installation
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In