Check Availability
  • Dollies
  • ROBERTS 

    24 to 33"L x 10-1/4"W x 4-3/4"H Red Heavy Cargo Adjustable Dolly, 1000 lb. Load Capacity

  • Item # 43Z132
  • Mfr. Model # 10-575
24 to 33"L x 10-1/4"W x 4-3/4"H Red Heavy Cargo Adjustable Dolly, 1000 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z132
Mfr. Model # 10-575
UNSPSC #24101503
Shipping Weight 32.8 lbs
Country of Origin China *
Item Heavy Cargo Adjustable Dolly
Platform Style Open, Carpeted Raised Ends
Load Capacity 1000 lb.
Platform Length 24 to 33"
Platform Width 10-1/4"
Platform Height 4-3/4"
Caster Wheel Type Swivel
Caster Wheel Dia. 3"
Caster Wheel Width 1-1/8"
Number of Caster Wheels 4
Caster Wheel Material Polyurethane
Platform Material Carpeted
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In