Check Availability
  • Shooting Range Targets
  • RITE IN THE RAIN 

    Shooting Range 25m Target, Paper, PK100

  • Item # 437J03
  • Mfr. Model # 9127
Shooting Range 25m Target, Paper, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437J03
Mfr. Model # 9127
UNSPSC #49181601
Shipping Weight 2.67 lbs
Country of Origin USA *
Item Shooting Range 25m Target
Target Style Scoring and Qualification
Color Tan
Height 17"
Width 22"
Material Paper
Includes Alt. Course Record Fire Qualification On The front
For Use With - Shooting Range Targets M16A1
Target Grouping Situational
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In