Check Availability
  • Shooting Range Targets
  • RITE IN THE RAIN 

    Shooting Range 25m Target, Paper, PK100

  • Item # 437J02
  • Mfr. Model # 9126
Shooting Range 25m Target, Paper, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437J02
Mfr. Model # 9126
UNSPSC #49181601
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Shooting Range 25m Target
Target Style Bullseye and Sighting
Color Tan
Height 8-1/2"
Width 11"
Material Paper
For Use With - Shooting Range Targets 9.00mm
Target Grouping Situational
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In