Check Availability
Notebook, 3 x 5" Sz, Bl Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H04
Mfr. Model # 235
UNSPSC #14111514
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Notebook
Sheet Size 3 x 5"
Rule Universal
Paper Weight 20 lb.
Number of Sheets 50
Number of Carbon Sheets 0
Backing Hard Cover
Binding Spiral
Paper Color White
Cover Color Blue
Features Pocket Size, Weather Resistant, Ruler On The Back Cover, Top Spiral
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In