Check Availability
  • Manual Pipe and Tube Cutters
  • RIDGID 

    One Stroke Cutting Action Soil Pipe Cutter, Cutting Capacity 1-1/2" to 6"

  • Item # 437L08
  • Mfr. Model # 286
One Stroke Cutting Action Soil Pipe Cutter, Cutting Capacity 1-1/2" to 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437L08
Mfr. Model # 286
UNSPSC #23171603
Catalog Page 869
Shipping Weight 31.7 lbs
Country of Origin USA *
Item Soil Pipe Cutter
Cuts No Hub Soil Pipe
Cutting Capacity 1-1/2" to 6"
Overall Length 40"
Cutting Action One Stroke
Body Material Forged Steel
Handle Design Ergonomic
Handle Material Aluminum
Features Makes Repeated Cuts, Expand Capacity to 8", Chain Extension Assembly
Replacement Wheel Mfr. No. 33220
Replacement Chain Mfr. No. 34575
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In