Check Availability
  • RESCUE 

    Automatic Portable Power Source, For Battery Voltage 6, 12, Handheld Portable, Boosting

  • Item # 52ET96
  • Mfr. Model # 604300
Automatic Portable Power Source,  For Battery Voltage 6, 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52ET96
Mfr. Model # 604300
UNSPSC #26111722
Shipping Weight 4.78 lbs
Country of Origin China *
Item Portable Power Source
Charger Style Handheld Portable
For Battery Voltage 6, 12
For Use With Battery Type Lead Acid, Lithium
Charger Function Boosting
Boost Amps @ Voltage 400A/200A @ 12V
Cold Cranking Amps @ Voltage 200A @ 12V
Automatic/Manual Automatic
Amp Hours 2.6Ah
Charge Type Smart
AC Cord Length 1 ft.
Overall Width 12-3/4"
Overall Height 9"
Overall Depth 4"
Cable Gauge 8 ga.
Cable Length 14"
Test Feature Dual Function Digital Display Shows Internal and External Battery Voltage
Timer No
Material Plastic
Standards cULus, BC, FCC
Includes AC Charging Adapter, USB to Micro-USB, 19V to 19V Pin Cable, 19V Pin Adapters, 12V Plug with Dual USB Ports, 12V Adapter Cable, Battery Clamp Assembly with Quick Connection
Features Lithium-Ion Battery, Reverse Polarity, Short Circuit, Backward/Back Feed Current, Battery/Alternator Test Function, Override Capability, Emergency/Utility Light
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms