Check Availability
32 oz. Floor Restorer, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y665
Mfr. Model # RJ32PROFS
UNSPSC #47121603
Shipping Weight 14.35 lbs
Country of Origin USA *
Item Floor Restorer
Form Liquid
Size 32 oz.
Recommended Dilution Ready to Use
RTU Yield per Container 32 oz.
Fragrance Unscented
Coverage per Gallon 650 sq. ft.
Container Type Bottle
pH Range 8 to 9
Flash Point 200 Degrees F
Color Milky White
* This product's country of origin is subject to change

Alternate Search Terms