Check Availability
  • Vehicle Work Lights
  • REESE 

    Work Light, LED, 2" Depth, 4-1/2" L, 12VDC

  • Item # 444H29
  • Mfr. Model # 8611100
Work Light, LED, 2" Depth, 4-1/2" L, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H29
Mfr. Model # 8611100
UNSPSC #25172901
Shipping Weight 2.3 lbs
Country of Origin Taiwan *
Item Work Light
Lens Color Clear
Application Exterior
Lens Design Round
Light Output 800 Lumens
Voltage 12VDC
Current Drawn 0.8A
Base Material Stainless Steel
Housing Material Aluminum
Housing Color Gray
Lens Material Polycarbonate
Features Simple Plug-In Power Adapter for 12V Outlet, Features Separate On/Off Switch with Indicator, Environmentally Sealed Design with Aluminum Housing, Stainless Steel Mounting Stud, High Power, True White, 10W Light Emission
Includes 19" Extended Heavy-Duty Coiled Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In