Check Availability
  • Trailer Jacks
  • REESE 

    Weld On Swivel Jack, 15" Lift Range

  • Item # 444G64
  • Mfr. Model # 7078142
Weld On Swivel Jack, 15" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G64
Mfr. Model # 7078142
UNSPSC #24101612
Shipping Weight 14.5 lbs
Country of Origin China *
Item Weld On Swivel Jack
Load Capacity 2000 lb.
Lift Range 15"
Handle Top Wind
Mounting Brackets Weld-On L-Bracket
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 14.5"
Type Topwind Trailer Jack
Includes Handle
Lifting Capacity 2000 lb.
Gear Travel 15
Construction Steel
Finish Unfinished
Features Weld On Swivel Bracket, 1/2" Diameter Plunger Pin, 15" Travel, 2000 Lb. Capacity, Top wind Action, 1 Year Limited Warranty, Complete with Forgot Plate
* This product's country of origin is subject to change

Welcome Sign In