Check Availability
  • Trailer Jacks
  • REESE 

    Weld On Swivel Jack, 10" Lift Range

  • Item # 444G59
  • Mfr. Model # 7077942
Weld On Swivel Jack, 10" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G59
Mfr. Model # 7077942
UNSPSC #24101612
Shipping Weight 22.8 lbs
Country of Origin China *
Item Weld On Swivel Jack
Load Capacity 2000 lb.
Lift Range 10"
Handle Side Wind
Mounting Brackets Weld-On L-Bracket
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 11"
Type Sidewind Trailer Jack
Includes Handle, Flat Plate Base
Lifting Capacity 2000 lb.
Gear Travel 10
Construction Steel
Finish Unfinished
Features 2000 Lb. Capacity, 1/2", Diameter Plunger Pin, 10 Travel, Side wind Action, Weld On L Bracket, 1 Year Limited Warranty
* This product's country of origin is subject to change

Welcome Sign In