Check Availability
  • Trailer Jacks
  • REESE 

    Weld On Jack, 15" Lift Range

  • Item # 444G70
  • Mfr. Model # 7078542
Weld On Jack, 15" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G70
Mfr. Model # 7078542
UNSPSC #24101612
Shipping Weight 15.6 lbs
Country of Origin China *
Item Weld On Jack
Load Capacity 2000 lb.
Lift Range 15"
Handle Side Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 14.5"
Type Sidewind Trailer Jack
Includes Male Mating Mount
Lifting Capacity 2000 lb.
Construction Steel
Finish Unfinished
Features Designed for Use with Recreational and Utility Trailers, Bolt-on Versions Include All Necessary Mounting Hardware, Weld on Versions Include Mating Mount and Retaining Ring, A-Frame Models Have Black Painted Outer and Inner Tubes, All Other Models Have Black Painted Outer and Clear Zinc Inner Tubes
* This product's country of origin is subject to change

Welcome Sign In