Check Availability
Under Bed Gooseneck Hitch with Black Powder Coated Finish and 7500 Capacity GVW (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G28
Mfr. Model # 6300
UNSPSC #25181708
Shipping Weight 36.5 lbs
Country of Origin Mexico *
Item Under Bed Gooseneck Hitch
Capacity GVW (Lb.) 7500
Tongue Weight (Lb.) 7500
Max. Weight Distribution (Lb.) 2500/25,000
Vehicle All Trailers
Model Year All
Drilling Required Y
Construction Steel
Finish Black Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In