Check Availability
  • Trailer Jacks
  • REESE 

    Tubular Swivel Jack, 10" Lift Range

  • Item # 444G63
  • Mfr. Model # 7079542
Tubular Swivel Jack, 10" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G63
Mfr. Model # 7079542
UNSPSC #24101612
Shipping Weight 6.4 lbs
Country of Origin China *
Item Topwind Tubular Swivel Jack
Load Capacity 5000 lb.
Lift Range 10"
Handle Top Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 11.2"
Type Topwind Trailer Jack
Includes Male Mating Mount, Pin, Chain
Lifting Capacity 5000 lb.
Gear Travel 10
Construction Steel
Finish Unfinished
Features 5000 Capacity, Top wind, Tubular Swivel, 10" Travel, Weld On, 1 Year Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In