Check Availability
  • Trailer Jacks
  • REESE 

    Tube Direct Weld Jack, 15" Lift Range

  • Item # 444G58
  • Mfr. Model # 7077242
Tube Direct Weld Jack, 15" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G58
Mfr. Model # 7077242
UNSPSC #24101612
Shipping Weight 11.55 lbs
Country of Origin Mexico *
Item Square Tube Direct Weld Jack
Load Capacity 8000 lb.
Lift Range 15"
Handle Side Wind
Mounting Brackets Direct Weld
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 21"
Type Sidewind Trailer Jack
Includes Drop Leg, Pin With Chain
Lifting Capacity 8000 lb.
Gear Travel 15
Construction Steel
Finish Unfinished
Features 15" Travel, Top Wind Crank, Drop Leg with Heavy Duty Base, Provides 3-1/2". of Additional Adjustment, Easy Cranking, Smooth Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability
* This product's country of origin is subject to change

Welcome Sign In