Check Availability
  • Draw Bars
  • REESE 

    Tri-Ball Mount, 2" Shank dia., 8" Shank L

  • Item # 444G88
  • Mfr. Model # 2151442
Tri-Ball Mount, 2" Shank dia., 8" Shank L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G88
Mfr. Model # 2151442
UNSPSC #25181708
Shipping Weight 9.9 lbs
Country of Origin China *
Item Tri Ball Mount
Capacity GVW 2000/6000/10,000 lb.
Tongue Capacity 200/600/1000 lb.
Drop 0"
Rise 0"
Length 8"
Finish Chrome
For Use With Fits 2" Square Receiver Opening
Includes 1-7/8", 2", 2-5/16" Chrome Balls
Standards SAE J-684
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In