Check Availability
  • Trailer Wiring Adapters
  • REESE 

    Plastic Trailer Wiring Adapter with 7-Way Pin Vehicle Connection, Black

  • Item # 444H25
  • Mfr. Model # 8536800
Plastic Trailer Wiring Adapter with 7-Way Pin Vehicle Connection, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H25
Mfr. Model # 8536800
UNSPSC #26121704
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Trailer Wiring Adapter
Vehicle Connection 7-Way Pin
Trailer Connection 4-Way Flat
Length 2-7/8"
Width 2-7/8"
Height 7"
Material Plastic
Finish Unfinished
Color Black
For Use With Towing Vehicle
Package Quantity 1
Standards SAE J560, SAE J928, SAE J1239, SAE J1128
Features Easily Adapt OEM 7-Way to 4-Flat Connector with Flex, Led Tester Continuously Checks Lighting Electrical Circuits to Ensure They are In Sync and Active, Flex Cable Alleviates Strain On Vehicle and Trailer Outlets By Allowing for Greater Range of Motion, Encapsulated with Premium Plastic for Longevity and Durability In Extreme Environments, Easy-Pull Two-Finger Ergonomic Grips for Unplugging, Attached Dust Cover Keeps Terminals Clean, Corrosion-Resistant and Tin-Plated Brass Contacts for Long Life, Compatible with Plastic or Metal Connectors
Includes LED Continuity Indicator
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In