Check Availability
  • Trailer Wiring Adapters
  • REESE 

    Plastic Trailer Wiring Adapter with 7-Way Pin Vehicle Connection, Black

  • Item # 444H23
  • Mfr. Model # 8536200
Plastic Trailer Wiring Adapter with 7-Way Pin Vehicle Connection, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H23
Mfr. Model # 8536200
UNSPSC #26121704
Shipping Weight 0.49 lbs
Country of Origin Taiwan *
Item Trailer Wiring Adapter
Vehicle Connection 7-Way Pin
Trailer Connection 6-Way Pin
Length 3-1/4"
Width 3-7/8"
Height 5-5/8"
Material Plastic
Finish Unfinished
Color Black
For Use With Towing Vehicle
Package Quantity 1
Standards SAE J560, SAE J928, SAE J1239, SAE J1128
Features Easily Adapt Your Vehicle with A 6-Pin Connector to A Trailer with A 7-Way, Configured to 6-Pin for Center Brake, Abrasion-Resistant Wire Loom Keeps Wires Safe While offering A Clean, Neat Appearance, Protective Cover Keeps Dust Out and Terminals Clean, Quick, Easy Installation, Features Non-Corroding Brass Pins, Compatible with Plastic or Metal Connectors, Compact and Easy to Store When Not In Use
Includes Installation Instruction
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In