Check Availability
Trailer Accessories
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G21
Mfr. Model # 30153
UNSPSC #24101612
Shipping Weight 61.0 lbs
Country of Origin USA *
Item Trailer Accessories
Type Bolt 10"
For Use With Jack
Includes Outboard Fifth Wheel Mounting Rails
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In