Check Availability
  • Trailer Jacks
  • REESE 

    Topwind Jack, 10" Lift Range

  • Item # 444G61
  • Mfr. Model # 7078742
Topwind Jack, 10" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G61
Mfr. Model # 7078742
UNSPSC #24101612
Shipping Weight 11.2 lbs
Country of Origin China *
Item Topwind Jack
Load Capacity 2000 lb.
Lift Range 10"
Handle Top Wind
Mounting Brackets Weld-On L-Bracket
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 11"
Type Topwind Trailer Jack
Includes Handle
Lifting Capacity 2000 lb.
Gear Travel 10
Construction Steel
Finish Unfinished
Features 10" Travel, Longer Pin Base Not Included, Easy Cranking, Smooth Comfortable Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In