Check Availability
  • Trailer Jacks
  • REESE 

    Topwind Jack, 15" Lift Range

  • Item # 444G57
  • Mfr. Model # 7076842
Topwind Jack, 15" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G57
Mfr. Model # 7076842
UNSPSC #24101612
Shipping Weight 10.4 lbs
Country of Origin China *
Item Topwind Jack
Load Capacity 5000 lb.
Lift Range 15"
Handle Top Wind
Mounting Brackets A-Frame
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 10.8"
Type Topwind Trailer Jack
Includes Weld-On/Bolt-On Bracket
Lifting Capacity 5000 lb.
Gear Travel 15
Construction Steel
Finish Unfinished
Features Weld On Bolt On Bracket, 5000 lb. Vertical Load Capacity, 15", Travel, Top wind, Does Not Include Wheel or Base Plate, 1 Year Limited Warranty
* This product's country of origin is subject to change

Welcome Sign In