Check Availability
  • Trailer Jacks
  • REESE 

    Swivel Bracket Jack, 10" Lift Range

  • Item # 444G74
  • Mfr. Model # 7076642
Swivel Bracket Jack, 10" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G74
Mfr. Model # 7076642
UNSPSC #24101612
Shipping Weight 13.4 lbs
Country of Origin China *
Item Swivel Bracket Jack
Load Capacity 2000 lb.
Lift Range 10"
Handle Top Wind
Mounting Brackets Bolt On
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 11"
Type Topwind Trailer Jack
Includes Handle
Lifting Capacity 2000 lb.
Gear Travel 10
Construction Steel
Finish Unfinished
Features Bolt On Swivel Bracket, 10" Travel, 2000 lb. Capacity, Top wind Action, 1 Year Limited Warranty
* This product's country of origin is subject to change

Welcome Sign In