Check Availability
  • Towing Accessories
  • REESE 

    Sway Control Dual Cam, 12" L, 10" H, 10" W

  • Item # 444G56
  • Mfr. Model # 26002
Sway Control Dual Cam, 12" L, 10" H, 10" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G56
Mfr. Model # 26002
UNSPSC #25181708
Shipping Weight 23.95 lbs
Country of Origin China *
Item Sway Control Dual Cam
Length 12"
Width 10"
Height 10"
Finish Powder Coated, Zinc Coated
Features Integrated Cams Into The Spring Bars Reduce Noise, No U-Bolts to Interfere with Bottle Racks or Other A-Frame Mounted Items, Specific Attachment Reference Points Provided, Fits Most Applications, Improved Installation Times, Years of Extensive Field Testing
For Use With Sway Control Kit
Includes Cams Sway Control
Manufacturers Warranty Length Limited Lifetime warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In