Check Availability
  • Trailer Jacks
  • REESE 

    Square Trailer Jack, 12.5" Lift Range

  • Item # 444G78
  • Mfr. Model # 7077742
Square Trailer Jack, 12.5" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G78
Mfr. Model # 7077742
UNSPSC #24101612
Shipping Weight 62.0 lbs
Country of Origin Mexico *
Item Square Trailer Jack
Load Capacity 5000 lb.
Lift Range 12.5"
Handle Top Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 27.2"
Type Topwind Trailer Jack
Includes Drop Leg, Pin to Side, Crank
Lifting Capacity 12,000 lb.
Construction Steel
Finish Unfinished
* This product's country of origin is subject to change

Welcome Sign In