Check Availability
  • Towing Accessories
  • REESE 

    Snout Sidewinder, 11-5/8" L, 13" H

  • Item # 444G34
  • Mfr. Model # SW19K
Snout Sidewinder, 11-5/8" L, 13" H
Qty
  • Web Price
    $708.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G34
Mfr. Model # SW19K
UNSPSC #25181708
Shipping Weight 135.0 lbs
Country of Origin Mexico *
Item Snout Sidewinder
Length 11-5/8"
Width 11-5/8"
Height 13"
Capacity GVW 19,000 lb.
Tongue Capacity 3800 lb.
Finish Powder Coated
Features Pivoting Pin Box
For Use With 5th Wheel
Standards SAE J2638
Manufacturers Warranty Length Limited Lifetime Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In