Check Availability
  • Trailer Jacks
  • REESE 

    Sidewind Trailer Jack, 14" Lift Range

  • Item # 444G62
  • Mfr. Model # 7080342
Sidewind Trailer Jack, 14" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G62
Mfr. Model # 7080342
UNSPSC #24101612
Shipping Weight 10.75 lbs
Country of Origin China *
Item Sidewind Trailer Jack
Load Capacity 2000 lb.
Lift Range 14"
Handle Side Wind
Mounting Brackets A-Frame
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 9"
Type Sidewind Trailer Jack
Includes Handle
Lifting Capacity 2000 lb.
Gear Travel 13
Construction Steel
Finish Unfinished
Features External Gear Box, Weld On Bolt On Bracket, 2000 Lb. Capacity, 13" Travel, Handle to Front, No Wheel or Base Included, 1 Year Limited Warranty
* This product's country of origin is subject to change

Welcome Sign In