Check Availability
  • Trailer Jacks
  • REESE 

    Sidewind Round Swivel Jack, 15"Lift Range

  • Item # 444G76
  • Mfr. Model # 7079242
Sidewind Round Swivel Jack, 15"Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G76
Mfr. Model # 7079242
UNSPSC #24101612
Shipping Weight 18.8 lbs
Country of Origin China *
Item Sidewind Round Swivel Jack
Load Capacity 5000 lb.
Lift Range 15"
Handle Side Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 15.5"
Type Sidewind Trailer Jack
Includes Mating Mount, Pull Pin
Lifting Capacity 5000 lb.
Gear Travel 15
Construction Steel
Finish Unfinished
Features 15" Travel, Weld On Tubular Mount, 5/8" Pin and Forgot Plate, Easy Cranking, Smooth, Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability
* This product's country of origin is subject to change

Welcome Sign In