Check Availability
  • Trailer Jacks
  • REESE 

    Sidewind Round Jack, 10" Lift Range

  • Item # 444G75
  • Mfr. Model # 7078342
Sidewind Round Jack, 10" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G75
Mfr. Model # 7078342
UNSPSC #24101612
Shipping Weight 12.05 lbs
Country of Origin China *
Item Sidewind Round Jack
Load Capacity 2000 lb.
Lift Range 10"
Handle Side Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 11.2"
Type Sidewind Trailer Jack
Includes Mating Mount, Pull Pin
Lifting Capacity 2000 lb.
Gear Travel 10
Construction Steel
Finish Unfinished
Features 10" Travel, Weld On Tubular Mount, 9/16", Pin and Footplate, Easy Cranking, Smooth, Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Work Loads, Precision Fitted Parts for Extra Stability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In